Yellow Pallet Truck, 5.5K, 27 x 48, PK6

  • Mfr # PM5-2748-Y-6PKG

  • Zoro # G5424609


product price: $3,402.99
/pk 6, $567.17/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Overall Height
48-5/8"
Overall Length
61-11/16"
Overall Width
28-3/4"
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2748-Y-6PKG
Zoro #
G5424609
UPC #
691215077927
Country of Origin
China

Dimensions

Overall Height
48-5/8"
Overall Length
61-11/16"
Overall Width
28-3/4"
Platform Length
61.6875"
Fork Width
7 in
Roller Dia.
2-7/8"
Fork Length
48in

Details

Material
Steel
Color
Yellow
Load Capacity
5500 lb
Item
Yellow Pallet Trucks
Assembled
No
Power Source
Hand
Includes
(1) Steel (Quantity 6) Pallet Truck
Features
6 Packs Crated; Time Tested Design; Spring Loaded Loop Handle; Hard Chrome Plated Pump Piston
Handle Material
Steel

Description

Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.