Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Powder Coat Cylinder Storage Cabinet 4 Cylinder Capacity

  • Mfr # CYL-LP-4-CA

  • Zoro # G1741980


product price: $697.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Cabinet Style
Cylinder Storage Cabinet
Number of Shelves
0
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Message In English And French
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-LP-4-CA
Zoro #
G1741980
UPC #
691215085700
Country of Origin
United States

Dimensions

Overall Cabinet Height
35-1/2"
Overall Cabinet Width
30"
Overall Width
30 in
Overall Height
35-1/2 in

Details

Assembled/Unassembled
Assembled
Cabinet Style
Cylinder Storage Cabinet
Item
Candian Cylinder Storage Cabinet,4 Cap.
Number of Shelves
0
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Message In English And French
Material
Steel
Cabinet Color
Yellow
Color
Yellow
Assembled
Assembled

Description

Candian Cylinder Storage Cabinet,4 Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.