Zoro Homepage

Yellow Powder Coated Cylinder Storage Vertical 4 Cylinder Capacity

  • Mfr # CYL-V-4

  • Zoro # G1742157


product price: $810.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
30
Overall Height
35.25
Height
35.25
Color
Yellow
Width
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-V-4
Zoro #
G1742157
UPC #
691215133258
Country of Origin
United States

Dimensions

Overall Width
30
Overall Height
35.25
Height
35.25
Width
30
Depth
32

Details

Color
Yellow
Assembled/Unassembled
Assembled
Item
Cylinder Storage Vertical,4 Capacity
Finish
Powder Coat
Door Type
Hinged

Description

Cylinder Storage Vertical,4 Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.