Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder

  • Mfr # CYL-FMSR-1

  • Zoro # G7829142


product price:  $175.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
1
Overall Width
16.5
Overall Height
32
Height
32
Width
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYL-FMSR-1
Zoro #
G7829142
UPC #
691215322119
Country of Origin
United States

Dimensions

Overall Width
16.5
Overall Height
32
Height
32
Width
16.5
Depth
16.5
Length
16.5
Size
16.5 x 16.5 x 32
Overall Length
16.5

Details

Cylinder Capacity
1
Color
Yellow
Material
Steel
Finish
Powder Coat
Weight
36
Application
The racks are great way to keep cylinders in a ready position, while not taking up a large footprint.
Features
Lightweight for simple maneuvering. Upright design for holding cylinders. Compact design to limit jostling. Smooth finish to minimize abrasion

Description

Cylinder barricade racks keep cylinders steady and in place when not in use. The racks are great way to keep cylinders in a ready position, while not taking up a large footprint. Powder-coated surface for added toughness throughout daily use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.