Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Semi-Permanent Barrier Post

  • Mfr # SPR-POST-Y

  • Zoro # G5436159


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
39.375
Length
15.75
Width
11
Features
Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Galvanized finish provides long life without rusting, fading, or cracking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPR-POST-Y
Zoro #
G5436159
UPC #
691215078887
Country of Origin
China

Dimensions

Height
39.375
Length
15.75
Width
11

Details

Item
Yellow Semi-Permanent Barrier Post
Color
Yellow
Features
Powder-coat finish gives unit an attractive look. Brackets and hardware make rail section connecting simple. Pre-drilled heavy-duty black molded rubber base holds unit in place. Galvanized finish provides long life without rusting, fading, or cracking
Material
Steel
For Use With
This attractive, durable semi-permanent barrier post has a yellow powder-coat finish over a galvanized finish which provides long life without rusting, fading, or cracking.

Description

Yellow Semi-Permanent Barrier Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.