Zoro Homepage

Yellow Steel Cylinder Storage Cabinet 8 Cylinder Capacity

  • Mfr # CYL-LP-8-CA

  • Zoro # G1742023


product price: $991.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Overall Cabinet Width
30"
Material
Steel
Overall Cabinet Height
68-1/4"
Cabinet Style
Cylinder Storage Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-LP-8-CA
Zoro #
G1742023
UPC #
691215085717
Country of Origin
United States

Dimensions

Overall Cabinet Width
30"
Overall Cabinet Height
68-1/4"
Overall Height
68 1/4 in
Overall Width
30 in

Details

Assembled/Unassembled
Assembled
Material
Steel
Item
Candian Cylinder Storage Cabinet,8 Cap.
Cabinet Style
Cylinder Storage Cabinet
Cabinet Color
Yellow
Number of Shelves
1
Includes
Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Message In English And French
Color
Yellow
Assembled
Assembled

Description

Candian Cylinder Storage Cabinet,8 Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.