Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Urethance Solid Foam 10 Inch Wheel

  • Mfr # UFYL-10-WHL-58

  • Zoro # G5042795


product price: $19.13
/ea

Key Features

Wheel Dia.
10 in
Wheel Width
3.5
Caster Load Rating Range
300 lbs
Wheel Material
Polyurethane Solid Foam
Wheel Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFYL-10-WHL-58
Zoro #
G5042795
UPC #
691215079310
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3.5

Details

Caster Load Rating Range
300 lbs
Wheel Material
Polyurethane Solid Foam
Wheel Color
Yellow
Item
Caster Wheel,5/8" Bearing,10" dia,Yellow
Features
Solid urethane foam wheel will never flat. Offset steel hub which is great for use on hand trucks. Sawtooth tread pattern. Good for any terrain or uneven surface

Description

Caster Wheel,5/8 In. Bearing,10 In. dia,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.