This item is Discontinued.
This item is Discontinued.
Yellow Welded Steel Versa Rack Base Non-Removable Post 4000lb Capacity (Discontinued)
Mfr #
V-1
Zoro #
G5435571
UPC # 691215070805
Country of Origin United States
Category Shelving & Rack Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- V-1
- Zoro #
- G5435571
- UPC #
- 691215070805
- Country of Origin
- United States
Dimensions
- Overall Height
- 23.75
- Overall Width
- 49.4375
- Length
- 43.5
- Width
- 49.4375
- Depth
- 43.5
- Height
- 23.75
- Overall Length
- 43.5
- Size
- 43.5 x 49.4375 x 23.75
Details
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow
- Item
- Versa Rack Base,Non-Removable Post
- Net Weight
- 178
- Application
- Versa rack base with non-removable posts provides versatility, efficiency, and durability.
- Capacity
- 4000
Description
Versa Rack Base,Non-Removable Post
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.