Zoro Homepage
This item is Discontinued.
Vestil Zero Lift&Tilt Tble 2K 44x51.5 36H ZLTT-4452-2-36

Zero Lift&Tilt Tble 2K 44x51.5 36H (Discontinued)

  • Mfr # ZLTT-4452-2-36
  • Zoro # G705573776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLTT-4452-2-36
Zoro #
G705573776
UPC #
691215048811
Country of Origin
United States

Dimensions

Overall Height
30
Tire Size
60 x 69 x 30
Width
69
Length
60
Platform Depth
60

Details

Load Capacity
2000
Phase
Three Phase
Voltage
460V
Gross Vehicle Weight
1926
Material
Steel
Color
Blue

Description

The zero lift & tilt table is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote power unit with hand-held control is standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.