Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Zero Lift&Tilt Tble 4K 52x71.5 48H ZLTT-5272-4-48

Zero Lift&Tilt Tble 4K 52x71.5 48H (Discontinued)

  • Mfr # ZLTT-5272-4-48
  • Zoro # G205574044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLTT-5272-4-48
Zoro #
G205574044
UPC #
691215048910
Country of Origin
United States

Dimensions

Tire Size
83.75 x 77.25 x 30
Platform Depth
83.75
Overall Height
30
Length
83.75
Width
77.25

Details

Load Capacity
4000
Color
Blue
Voltage
460V
Material
Steel
Phase
Three Phase
Gross Vehicle Weight
2776

Description

The zero lift & tilt table is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote power unit with hand-held control is standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.