Zoro Homepage

Zinc Plated Ball Transfer Strip, 25x2"

  • Mfr # BALL-1F

  • Zoro # G1740337


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Overall Width
2.5
Overall Length
2
Overall Height
1.25
Product Type
Zinc Plated Ball Transfer Strip,25x2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALL-1F
Zoro #
G1740337
UPC #
691215004381
Country of Origin
China

Dimensions

Overall Width
2.5
Overall Length
2
Overall Height
1.25

Details

Item
Zinc Plated Ball Transfer Strip,25x2"
Product Type
Zinc Plated Ball Transfer Strip,25x2"

Description

Zinc Plated Ball Transfer Strip,25x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.