Shop VETO PRO PAC
See all product information
Create Account
Shoulder Strap
Mfr # 56" Extra Padded Shoulder Strap
Zoro # G523744433
product price:Â
$
37.85
/ea
Sold in multiples of 6 for $227.10
Key Features
Color
Black
Padded
Padded
Maximum Length
56 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56" Extra Padded Shoulder Strap
- Zoro #
- G523744433
- UPC #
- 810111060288
- Country of Origin
- Thailand
Dimensions
- Maximum Length
- 56 in
- Overall Width
- 3 in
Details
- Item
- Tool Bag Shoulder Strap
- Color
- Black
- Padded
- Padded
Description
Tool Bag Shoulder Strap, Color Black, Maximum Length 56 in, Overall Width 3 in, Padded Padded