Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Brown, Gray, Ballistic Polyester, 2 Pockets

  • Mfr # MB3

  • Zoro # G915439886


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Brown, Gray
Material
Ballistic Polyester
Features
Ruggedized Reinforced Bottom, Tarpaulin Covered Rear Pocket, Weather and Abrasion Protection
Shape
Rectangle
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB3
Zoro #
G915439886
UPC #
851578003067
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
11 in
Overall Depth
5 in
Interior Height
13 in
Interior Depth
4 1/2 in
Interior Width
10 in

Details

Item
Tool Bag
Color
Black, Brown, Gray
Material
Ballistic Polyester
Features
Ruggedized Reinforced Bottom, Tarpaulin Covered Rear Pocket, Weather and Abrasion Protection
Shape
Rectangle
Number of Pockets
2
Compatible with Product Type
Small Hand Tool
Number of Outside Pockets
13
Reinforced Bottom
Reinforced Bottom Not Included
Includes
Electrical Tape Strap, Shoulder Strap
Number of Inside Pockets
2
Style
Bag
Closure Type
Zipper
Includes Laptop Pocket
Laptop Pocket Not Included
Number of Bags
1
Handle Grip Style
Textured
Total Storage Capacity
270 cu in
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Total Load Capacity
25 lb
Strap Material
Leather, Polyester
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Bag Style
Flat Zippered

Description

Tool Bag, Bag Style Flat Zippered, Material Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 14 in, Overall Depth 5 in, Overall Width 11 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Brown, Gray, Shape Rectangle, Compatible Modular System Not Applicable, Features Ruggedized Reinforced Bottom, Tarpaulin Covered Rear Pocket, Weather and Abrasion Protection, Includes Electrical Tape Strap, Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.