Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Brown, Gray, Polypropylene, Ballistic Polyester, 56 Pockets

  • Mfr # Tech OT-MC

  • Zoro # G815380097


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Brown, Gray
Material
Polypropylene, Ballistic Polyester
Features
Outside Mounted Stainless Steel Tape Clip, Over-Molded Ergonomic Grip
Includes
Outside Mounted Stainless Steel Tape Clip, Repositionable Insert Box with Non-Magnetic Lid
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech OT-MC
Zoro #
G815380097
UPC #
851578000530
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Depth
10 1/2 in
Overall Width
13 in
Interior Dimensions
13 in W x 10 1/2 in D x 12 in H
Interior Width
13 in
Interior Depth
10 1/2 in
Interior Height
12 in

Details

Item
Tool Bag
Color
Black, Brown, Gray
Material
Polypropylene, Ballistic Polyester
Features
Outside Mounted Stainless Steel Tape Clip, Over-Molded Ergonomic Grip
Includes
Outside Mounted Stainless Steel Tape Clip, Repositionable Insert Box with Non-Magnetic Lid
Number of Pockets
56
Total Load Capacity
30 lb
Number of Inside Pockets
28
Reinforced Bottom
Reinforced Bottom Included
Web Strap
Yes
Number of Outside Pockets
28
Shape
Rectangle
Closure Type
Open Top
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Includes Laptop Pocket
Laptop Pocket Not Included
Handle Grip Style
Ergonomic
Strap Material
Leather, Polyester, Polypropylene
Number of Bags
1
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Total Storage Capacity
640 cu in
Bag Style
Wide-Mouth

Description

Tool Bag, Bag Style Wide-Mouth, Material Polypropylene, Ballistic Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 12 in, Overall Depth 10 1/2 in, Overall Width 13 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Brown, Gray, Shape Rectangle, Compatible Modular System Not Applicable, Features Outside Mounted Stainless Steel Tape Clip, Over-Molded Ergonomic Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.