Tool Bag, Black, Brown, Gray, Polypropylene, Ballistic Polyester, 58 Pockets
Mfr # MB5B
Zoro # G115505206
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Brown, Gray
Material
Polypropylene, Ballistic Polyester
Overall Depth
8 in
Number of Inside Pockets
51
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB5B
Zoro #
G115505206
UPC #
810111060783
Country of Origin
China
Dimensions
Overall Depth
8 in
Overall Height
15 in
Overall Width
15 in
Interior Width
14 in
Interior Depth
7 1/2 in
Interior Height
14 in
Details
Item
Tool Bag
Color
Black, Brown, Gray
Material
Polypropylene, Ballistic Polyester
Number of Inside Pockets
51
Number of Pockets
58
Closure Type
Zipper
Includes
Backpack Straps
Number of Outside Pockets
58
Reinforced Bottom
Reinforced Bottom Included
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Total Load Capacity
45 lb
Includes Laptop Pocket
Laptop Pocket Included
Handle Grip Style
Textured
Number of Bags
1
Bag Style
Flat Zippered
Strap Material
Leather, Polyester, Polypropylene
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Total Storage Capacity
840 cu in
Description
Tool Bag, Bag Style Flat Zippered, Material Polypropylene, Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 15 in, Overall Depth 8 in, Overall Width 15 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Brown, Gray, Compatible Modular System Not Applicable, Includes Backpack Straps, Includes Laptop Pocket Laptop Pocket Included, Number of Inside Pockets 51, Number of Outside Pockets 58, Number of Pockets 58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.