Zoro Homepage

Tool Bag, Black, Brown, Gray, Polypropylene, Ballistic Polyester, 78 Pockets

  • Mfr # Tech Pac MC

  • Zoro # G215380109


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Brown, Gray
Material
Polypropylene, Ballistic Polyester
Overall Width
12 in
Overall Height
17 in
Reinforced Bottom
Reinforced Bottom Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech Pac MC
Zoro #
G215380109
UPC #
851578000455
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
17 in
Overall Depth
9 in
Interior Dimensions
12 in W x 9 in D x 17 in H
Shoulder Strap Length
8 in
Interior Depth
9 in
Interior Width
12 in
Interior Height
17 in

Details

Item
Tool Bag
Color
Black, Brown, Gray
Material
Polypropylene, Ballistic Polyester
Number of Pockets
78
Reinforced Bottom
Reinforced Bottom Included
Shape
Rectangle
Web Strap
Yes
Number of Outside Pockets
39
Total Load Capacity
35 lb
Number of Inside Pockets
39
Closure Type
Zipper
Number of Bags
1
Bag Style
Flat Zippered
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Strap Material
Leather, Polyester, Polypropylene
Total Storage Capacity
1,100 cu in
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Includes Laptop Pocket
Laptop Pocket Not Included

Description

Tool Bag, Bag Style Flat Zippered, Material Polypropylene, Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 17 in, Overall Depth 9 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Brown, Gray, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 12 in W x 9 in D x 17 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.