Zoro Homepage

Tool Bag, Black, Brown, Gray, PVC Nylon, Polypropylene, 92 Pockets

  • Mfr # Tech Pac

  • Zoro # G015380088


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Brown, Gray
Material
PVC Nylon, Polypropylene
Shape
Rectangle
Overall Depth
10 in
Number of Inside Pockets
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech Pac
Zoro #
G015380088
UPC #
851578000363
Country of Origin
China

Dimensions

Overall Depth
10 in
Overall Width
13 in
Interior Dimensions
13 in W x 10 in D x 19 1/2 in H
Overall Height
19 1/2 in
Interior Depth
10 in
Interior Width
13 in
Interior Height
19 1/2 in

Description

Tool Bag, Bag Style Flat Zippered, Material PVC Nylon, Polypropylene, Closure Type Zipper, Number of Bags 1, Overall Height 19 1/2 in, Overall Depth 10 in, Overall Width 13 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Brown, Gray, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Outside Mounted Stainless Steel Tape Clip Holder, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.