Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Polypropylene, Ballistic Polyester, 54 Pockets

  • Mfr # Tech MC Blackout

  • Zoro # G015380040


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Outside Mounted Stainless Tape Clip
Number of Inside Pockets
27
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Tech MC Blackout
Zoro #
G015380040
UPC #
810111061278
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
12 1/2 in
Interior Dimensions
12 in W x 8 1/2 in D x 12 1/2 in H
Overall Depth
8 1/2 in
Interior Width
12 in
Interior Height
10 1/2 in
Interior Depth
8 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Outside Mounted Stainless Tape Clip
Number of Inside Pockets
27
Number of Pockets
54
Web Strap
Yes
Includes
Outside Mounted Stainless Tape Clip, Shoulder Strap
Number of Outside Pockets
27
Total Load Capacity
30 lb
Closure Type
Zipper
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Number of Bags
1
Bag Style
Flat Zippered
Total Storage Capacity
670 cu in
Strap Material
Leather, Polyester, Polypropylene

Description

Tool Bag, Bag Style Flat Zippered, Material Polypropylene, Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 12 1/2 in, Overall Depth 8 1/2 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Outside Mounted Stainless Tape Clip, Includes Outside Mounted Stainless Tape Clip, Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.