Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Polypropylene, Ballistic Polyester, 78 Pockets

  • Mfr # Tech Pac MC Blackout

  • Zoro # G315380030


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Interior Magnetic Screw Catcher, Thermoformed Cushioned EVA Back Pad
Overall Depth
9 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech Pac MC Blackout
Zoro #
G315380030
UPC #
851578001551
Country of Origin
China

Dimensions

Overall Depth
9 in
Overall Width
12 in
Overall Height
17 in
Interior Dimensions
12 in W x 9 in D x 17 in H
Interior Width
12 in
Interior Height
17 in
Interior Depth
9 in

Details

Item
Tool Bag
Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Interior Magnetic Screw Catcher, Thermoformed Cushioned EVA Back Pad
Closure Type
Zipper
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Number of Inside Pockets
39
Number of Pockets
78
Total Load Capacity
35 lb
Number of Outside Pockets
39
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Total Storage Capacity
1,100 cu in
Bag Style
Flat Zippered
Strap Material
Leather, Polyester, Polypropylene

Description

Tool Bag, Bag Style Flat Zippered, Material Polypropylene, Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 17 in, Overall Depth 9 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Interior Magnetic Screw Catcher, Thermoformed Cushioned EVA Back Pad, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.