Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Polypropylene, Ballistic Polyester, 88 Pockets

  • Mfr # Tech MCT Blackout

  • Zoro # G715380098


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Customizable Removable Panels
Overall Depth
8 1/2 in
Interior Dimensions
12 in W x 8 1/2 in D x 14 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Tech MCT Blackout
Zoro #
G715380098
UPC #
851578001780
Country of Origin
China

Dimensions

Overall Depth
8 1/2 in
Interior Dimensions
12 in W x 8 1/2 in D x 14 in H
Overall Height
14 in
Overall Width
12 in
Interior Height
14 in
Interior Width
12 in
Interior Depth
8 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Customizable Removable Panels
Number of Pockets
88
Includes
Shoulder Strap
Shape
Rectangle
Closure Type
Zipper
Reinforced Bottom
Reinforced Bottom Included
Number of Inside Pockets
44
Web Strap
Yes
Number of Outside Pockets
44
Total Load Capacity
35 lb
Strap Material
Leather, Polyester, Polypropylene
Total Storage Capacity
800 cu in
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Number of Bags
1
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Bag Style
Flat Zippered
Handle Grip Style
Ergonomic

Description

Tool Bag, Bag Style Flat Zippered, Material Polypropylene, Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 14 in, Overall Depth 8 1/2 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Customizable Removable Panels, Includes Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.