Zoro Homepage

Tool Bag, Black, Polypropylene Plastic (Base), Rubber (Grip), 47 Pockets

  • Mfr # TP-XXL Blackout

  • Zoro # G815439825


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene Plastic (Base), Rubber (Grip)
Features
Padded Shoulder Strap, V-Swap Removable Tool Pocket Panel System
Closure Type
Zipper
Style
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-XXL Blackout
Zoro #
G815439825
UPC #
810111060363
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Height
15 in
Overall Depth
8 in

Details

Item
Tool Bag
Color
Black
Material
Polypropylene Plastic (Base), Rubber (Grip)
Features
Padded Shoulder Strap, V-Swap Removable Tool Pocket Panel System
Number of Pockets
47
Closure Type
Zipper
Style
Pouch
Compatible with Product Type
Fastener, Meter, Small Tablet Computer, Tool
Attachment Type
Hook
For Tool Type
Fasteners, Meters

Description

Tool Bag, Attachment Type Hook, Closure Type Zipper, Color Black, Compatible with Product Type Fastener, Meter, Small Tablet Computer, Tool, Features Padded Shoulder Strap, V-Swap Removable Tool Pocket Panel System, Material Polypropylene Plastic (Base), Rubber (Grip), Number of Pockets 47, Overall Depth 8 in, Overall Height 15 in, Overall Width 15 in, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.