Tool Bag, Black/Brown/Gray, 10 Pockets
Mfr # MB2
Zoro # G415439867
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Brown/Gray
Material
PVC/Nylon (Pocket), PVC/Nylon (Body), Leather (Trim Panel), Metal (Connection Clip), Nylon (Stitching), Plastic (Zipper), Steel (D-Ring)
Features
Detachable Rubber Handle, Heavy Duty Zippers, Interior Cushioning
Overall Height
13 in
Compatible with Product Type
Analyzer, Repair Tool, Taller Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB2
Zoro #
G415439867
UPC #
851578008055
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Width
8 in
Overall Depth
3 1/2 in
For Maximum Belt Width
2 in
Details
Item
Tool Bag
Color
Black/Brown/Gray
Material
PVC/Nylon (Pocket), PVC/Nylon (Body), Leather (Trim Panel), Metal (Connection Clip), Nylon (Stitching), Plastic (Zipper), Steel (D-Ring)
Features
Detachable Rubber Handle, Heavy Duty Zippers, Interior Cushioning
Compatible with Product Type
Analyzer, Repair Tool, Taller Meter
Number of Inside Pockets
8
Closure Type
Zipper
Number of Pockets
10
Number of Outside Pockets
2
Style
Pouch
Attachment Type
Clip
Primary Application
Industrial
For Tool Type
Meters
Description
Tool Bag, Attachment Type Clip, Closure Type Zipper, Color Black/Brown/Gray, Compatible with Product Type Analyzer, Repair Tool, Taller Meter, Features Detachable Rubber Handle, Heavy Duty Zippers, Interior Cushioning, For Maximum Belt Width 2 in, Includes Not Applicable, Material PVC/Nylon (Pocket), PVC/Nylon (Body), Leather (Trim Panel), Metal (Connection Clip), Nylon (Stitching), Plastic (Zipper), Steel (D-Ring), Number of Inside Pockets 8, Number of Outside Pockets 2, Number of Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.