Tool Bag, Black/Brown/Gray, 20 Pockets
Mfr # TP3B
Zoro # G615439773
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Color
Black/Brown/Gray
Material
Fabric (Body), Leather (Trim Panel), Polyester (Tool Pocket), Steel (D-Ring)
Features
Stands Up and is Bottom Protected, Streamlined Metal Clip on the Back
Style
Pouch
Compatible with Product Type
Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP3B
Zoro #
G615439773
UPC #
851578000141
Country of Origin
China
Dimensions
Overall Depth
5 in
Overall Width
6 1/2 in
Overall Height
11 in
For Maximum Belt Width
2 in
Details
Item
Tool Bag
Color
Black/Brown/Gray
Material
Fabric (Body), Leather (Trim Panel), Polyester (Tool Pocket), Steel (D-Ring)
Features
Stands Up and is Bottom Protected, Streamlined Metal Clip on the Back
Style
Pouch
Compatible with Product Type
Tool
Number of Pockets
20
Number of Outside Pockets
20
Closure Type
Zipper
Number of Inside Pockets
16
Attachment Type
Swivel Hook
Primary Application
Industrial
For Tool Type
Meters
Description
Tool Bag, Attachment Type Swivel Hook, Closure Type Zipper, Color Black/Brown/Gray, Compatible with Product Type Tool, Features Stands Up and is Bottom Protected, Streamlined Metal Clip on the Back, For Maximum Belt Width 2 in, Includes Not Applicable, Material Fabric (Body), Leather (Trim Panel), Polyester (Tool Pocket), Steel (D-Ring), Number of Inside Pockets 16, Number of Outside Pockets 20, Number of Pockets 20, Overall Depth 5 in, Overall Height 11 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.