Zoro Homepage

Tool Bag, Black/Brown/Gray, Leather (Trim Panel), Steel (D-Ring), 20 Pockets

  • Mfr # TP4B

  • Zoro # G415439881


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Color
Black/Brown/Gray
Material
Leather (Trim Panel), Steel (D-Ring)
Features
Stands Up with a Protected Base
Number of Inside Pockets
20
Overall Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP4B
Zoro #
G415439881
UPC #
851578000653
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Depth
5 in
Overall Width
8 1/2 in
For Maximum Belt Width
2 in

Details

Item
Tool Bag
Color
Black/Brown/Gray
Material
Leather (Trim Panel), Steel (D-Ring)
Features
Stands Up with a Protected Base
Number of Inside Pockets
20
Number of Pockets
20
Number of Outside Pockets
20
Compatible with Product Type
Tool
Style
Pouch
Closure Type
Zipper
Primary Application
Industrial
For Tool Type
Meters
Attachment Type
Clip

Description

Tool Bag, Attachment Type Clip, Closure Type Zipper, Color Black/Brown/Gray, Compatible with Product Type Tool, Features Stands Up with a Protected Base, For Maximum Belt Width 2 in, Includes Not Applicable, Material Leather (Trim Panel), Steel (D-Ring), Number of Inside Pockets 20, Number of Outside Pockets 20, Number of Pockets 20, Overall Depth 5 in, Overall Height 11 1/2 in, Overall Width 8 1/2 in, Primary Application Industrial, Series Not Applicable, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.