Shop VETO PRO PAC
See all product information
Create Account
Tool Bag
Mfr # CB-LD
Zoro # G023744445
product price:Â
$
201.99
/ea
Sold in multiples of 4 for $807.96
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
9 1/2 in
Overall Height
14 in
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-LD
- Zoro #
- G023744445
- UPC #
- 810111062886
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 9 1/2 in
- Overall Height
- 14 in
- Overall Width
- 11 in
Details
- Item
- Tool Backpack
- Color
- Black
Description
Tool Bag