Zoro Homepage

Tool Bag

  • Mfr # Tech MCT Blackout Bulk Storage Panel

  • Zoro # G915380119


product price: $23.15
/ea

Key Features

Color
Black
Material
PVC
Features
Bulk Storage Panel to protect the inside of your tool bag while also protecting your tools
Overall Width
10 1/2 in
Compatible with Manufacturer Model No.
0450NF, 450WD, JUC1834-SG-LK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech MCT Blackout Bulk Storage Panel
Zoro #
G915380119
UPC #
851578001834
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Length
10 1/2 in
Overall Height
13 in
Overall Depth
13 in

Details

Item
Tool Bag Panel
Color
Black
Material
PVC
Features
Bulk Storage Panel to protect the inside of your tool bag while also protecting your tools
Compatible with Manufacturer Model No.
0450NF, 450WD, JUC1834-SG-LK
Style
Bulk Storage Panel

Description

Tool Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.