Zoro Homepage

Tool Bag

  • Mfr # TP-LC

  • Zoro # G515439842


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Metal (Clip Holder), Polypropylene Plastic (Base)
Features
Abrasion Protection, Detachable Over- Molded Elastomeric Grip, Tarpaulin Covered Rear Pocket, Weather Protection
Compatible with Product Type
Fasteners and Wire Nut, Meters, Small Hand Tool
Number of Pockets
34
Number of Outside Pockets
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-LC
Zoro #
G515439842
UPC #
851578002077
Country of Origin
China

Dimensions

Overall Depth
7 in
Overall Width
11 in
Overall Height
12 1/2 in

Details

Item
Tool Bag
Material
Metal (Clip Holder), Polypropylene Plastic (Base)
Features
Abrasion Protection, Detachable Over- Molded Elastomeric Grip, Tarpaulin Covered Rear Pocket, Weather Protection
Compatible with Product Type
Fasteners and Wire Nut, Meters, Small Hand Tool
Number of Pockets
34
Number of Outside Pockets
14
Number of Inside Pockets
20
Closure Type
Zipper
Style
Pouch
Attachment Type
Hook
For Tool Type
Fasteners, Meters, Wire Nuts

Description

Tool Bag, Attachment Type Hook, Closure Type Zipper, Compatible with Product Type Fasteners and Wire Nut, Meters, Small Hand Tool, Features Abrasion Protection, Detachable Over- Molded Elastomeric Grip, Tarpaulin Covered Rear Pocket, Weather Protection, Material Metal (Clip Holder), Polypropylene Plastic (Base), Number of Inside Pockets 20, Number of Outside Pockets 14, Number of Pockets 34, Overall Depth 7 in, Overall Height 12 1/2 in, Overall Width 11 in, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.