Zoro Homepage

Tool Bag

  • Mfr # TP-XL

  • Zoro # G615439889


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric (Body), Polyester (Tool Pocket), Polypropylene Plastic (Base), Rubber (Grip)
Features
Magnetic Screw Catcher
Compatible with Product Type
Fastener, Meter, Small Hand Tool, Tool, Wire Nut
Closure Type
Zipper
Number of Pockets
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-XL
Zoro #
G615439889
UPC #
851578000738
Country of Origin
China

Dimensions

Overall Depth
7 in
Overall Height
13 1/2 in
Overall Width
11 in

Details

Item
Tool Bag
Material
Fabric (Body), Polyester (Tool Pocket), Polypropylene Plastic (Base), Rubber (Grip)
Features
Magnetic Screw Catcher
Compatible with Product Type
Fastener, Meter, Small Hand Tool, Tool, Wire Nut
Closure Type
Zipper
Number of Pockets
32
Attachment Type
Hook
Style
Pouch
For Tool Type
Fasteners, Meters, Wire Nuts

Description

Tool Bag, Attachment Type Hook, Closure Type Zipper, Compatible with Product Type Fastener, Meter, Small Hand Tool, Tool, Wire Nut, Features Magnetic Screw Catcher, Material Fabric (Body), Polyester (Tool Pocket), Polypropylene Plastic (Base), Rubber (Grip), Number of Pockets 32, Overall Depth 7 in, Overall Height 13 1/2 in, Overall Width 11 in, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.