Zoro Homepage

Tool Bag

  • Mfr # TP-XXL

  • Zoro # G215439869


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Plastic (Base), Rubber (Grip)
Features
V-Swap Removable Tool Pocket Panel System
Compatible with Product Type
Fastener, Meter, Small Tablet Computer, Tool
Overall Height
15 in
Attachment Type
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-XXL
Zoro #
G215439869
UPC #
851578001537
Country of Origin
China

Dimensions

Overall Height
15 in
Overall Depth
8 in
Overall Width
15 in

Details

Item
Tool Bag
Material
Polypropylene Plastic (Base), Rubber (Grip)
Features
V-Swap Removable Tool Pocket Panel System
Compatible with Product Type
Fastener, Meter, Small Tablet Computer, Tool
Attachment Type
Hook
Closure Type
Zipper
Style
Pouch
Number of Pockets
46
For Tool Type
Fasteners, Meters

Description

Tool Bag, Attachment Type Hook, Closure Type Zipper, Compatible with Product Type Fastener, Meter, Small Tablet Computer, Tool, Features V-Swap Removable Tool Pocket Panel System, Material Polypropylene Plastic (Base), Rubber (Grip), Number of Pockets 46, Overall Depth 8 in, Overall Height 15 in, Overall Width 15 in, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.