Shop VETO PRO PAC
See all product information
Create Account
Tool Pouch
Mfr # MP2X
Zoro # G823744478
product price:Â
$
125.99
/ea
Sold in multiples of 6 for $755.94
Free Shipping & Returns
Key Features
Overall Width
6 in
Color
Black/Gray
Overall Height
10 1/2 in
Number of Pockets
13
Features
(6) Main Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP2X
- Zoro #
- G823744478
- UPC #
- 810111060882
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 6 in
- Overall Height
- 10 1/2 in
- Overall Depth
- 5 in
Details
- Color
- Black/Gray
- Item
- Tool Pouch
- Number of Pockets
- 13
- Features
- (6) Main Pockets
- Material
- Leather
- Style
- Pouch
- For Tool Type
- Screwdrivers, Electrical Tape, Tape Measures, Pliers, Wrenches, Pencils, Pens
Description
Tool Pouch, Color Black/Gray, Features (6) Main Pockets, Material Leather, Number of Pockets 13, Overall Depth 5 in, Overall Height 10 1/2 in, Overall Width 6 in, Style Pouch