Zoro Homepage

ToolBagPanel, Black, PVC, 14inx81/2in, 1PK

  • Mfr # TP-XXL Blackout Rear Bulk Storage Panel

  • Zoro # G615380105


product price: $13.25
/ea

Key Features

Color
Black
Material
PVC
For Use With
Laptop
Features
Bulk Panel Enables The Storing of Large Items Like Cases, Power Tools or Small Tool Pouches, V-SWAP(TM) System Enables Quick Customization
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-XXL Blackout Rear Bulk Storage Panel
Zoro #
G615380105
UPC #
810111060585
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
8 1/2 in

Details

Item
Tool Bag Panel
Color
Black
Material
PVC
For Use With
Laptop
Features
Bulk Panel Enables The Storing of Large Items Like Cases, Power Tools or Small Tool Pouches, V-SWAP(TM) System Enables Quick Customization
Compatible with Manufacturer Model No.
0450NF, 450WD, JUC1834-SG-LK, VPP10478
Style
Bulk Storage Panel

Description

ToolBagPanel,Black,PVC,14inx81/2in,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.