Zoro Homepage

ToolBagPanel, Black, PVC, 17.75x13.5in, 1PK

  • Mfr # Tech Pac Blackout Bulk Storage Panel

  • Zoro # G515380113


product price: $34.69
/ea

Key Features

Color
Black
Material
PVC
For Use With
Laptop
Features
Bulk Panel Enables The Storing of Large Items Like Cases, Power Tools or Small Tool Pouches, V-SWAP(TM) System Enables Quick Customization
Overall Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech Pac Blackout Bulk Storage Panel
Zoro #
G515380113
UPC #
851578001650
Country of Origin
China

Dimensions

Overall Width
13 1/2 in
Overall Depth
17 3/4 in
Overall Height
17 3/4 in

Details

Item
Tool Bag Panel
Color
Black
Material
PVC
For Use With
Laptop
Features
Bulk Panel Enables The Storing of Large Items Like Cases, Power Tools or Small Tool Pouches, V-SWAP(TM) System Enables Quick Customization
Compatible with Manufacturer Model No.
0450NF, 450WD, JUC1834-SG-LK, VPP10092
Style
Bulk Storage Panel

Description

ToolBagPanel,Black,PVC,17.75x13.5in,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.