Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ToolBagPanel, Gray, Poly, 17.75x13.5in, 1PK

  • Mfr # Tech Pac Blackout Laptop Panel

  • Zoro # G315380115


product price: $74.39
/ea

Key Features

Color
Gray
Material
Polyester
For Use With
Laptop
Features
Laptop Panel is a Swapable Equipment Storage and Organization Component
Overall Depth
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech Pac Blackout Laptop Panel
Zoro #
G315380115
UPC #
851578000073
Country of Origin
China

Dimensions

Overall Depth
17 3/4 in
Overall Width
13 1/2 in
Overall Height
17 3/4 in

Details

Item
Tool Bag Panel
Color
Gray
Material
Polyester
For Use With
Laptop
Features
Laptop Panel is a Swapable Equipment Storage and Organization Component
Compatible with Manufacturer Model No.
0450NF, 450WD, JUC1834-SG-LK, VPP10092
Style
Laptop Panel

Description

ToolBagPanel,Gray,Poly,17.75x13.5in,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.