Shop VEVOR

1,000lb Weight Distribution Hitch with 2-5/16 in Ball and 2-In Shank

  • Mfr # HL10000

  • Zoro # G223372486


product price:  $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HL10000
Zoro #
G223372486
UPC #
840349926773
Country of Origin
China

Description

VEVOR Weight Distribution Hitch, 1,000 lbs Weight Distributing Hitches Kit with Sway Control for Trailer, 2-In Solid Steel Shank, 2-5/16 in Alloy Steel Ball, Powder Coated Load Leveling Hitch, Black Precision Design and Construction 4-Point Sway Control for Stable Towing Weight Distribution for Level Towing Coating Surface Treatment Precise and Smooth Adjustment 1000-Pound Ball Head Spring Rod Length: 35 inch / 889 mm,Item Model Number: HL10000,Spring Rod Diameter: 35 mm (20 mm End Thickness),Shank Interface Size: 2 inch / 50 mm,Max. Tongue Weight: 1000 lbs / 453 kg,Spring Rod Weight Capacity: 1000 lbs / 453 kg,Item Weight: 84 lbs / 38 kg,Max Gross Trailer Weight: 10000 lbs / 4535 kg,Ball Size: 2-5/16 inch / 58.7 mm,Shank Adjustable Height: 2.5 inch Drop, 6.5 inch Rise

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.