Shop VEVOR
Create Account
1,500lb Weight Distribution Hitch with 2-5/16 in Ball and 2-In Shank
- Mfr # HL15000
- Zoro # G223372066
product price:Â
$
275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HL15000
- Zoro #
- G223372066
- UPC #
- 840349926780
- Country of Origin
- China
Description
VEVOR Weight Distribution Hitch, 1,500 lbs Weight Distributing Hitches Kit with Sway Control for Trailer, 2-In Solid Steel Shank, 2-5/16 in Alloy Steel Ball, Powder Coated Load Leveling Hitch, Black Precision Design and Construction 4-Point Sway Control for Stable Towing Weight Distribution for Level Towing Coating Surface Treatment Precise and Smooth Adjustment 1500-Pound Ball Head Spring Rod Length: 35 inch / 889 mm,Item Model Number: HL15000,Spring Rod Diameter: 35 mm (20 mm End Thickness),Shank Interface Size: 2 inch / 50 mm,Max. Tongue Weight: 1000 lbs / 453 kg,Spring Rod Weight Capacity: 1000 lbs / 453 kg,Item Weight: 84 lbs / 38 kg,Max Gross Trailer Weight: 10000 lbs / 4535 kg,Ball Size: 2-5/16 inch / 58.7 mm,Shank Adjustable Height: 2.5 inch Drop, 6.5 inch Rise
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.