Shop VEVOR
See all product information
Create Account
10 Pack 4x4 (Inner Size 3.6x3.6) Post Base Brackets Wood Fence Post Anchor, 10PK
- Mfr # QBLZ-4in-10
- Zoro # G823372800
product price:Â
$
66.75
/pk of 10, $6.68/ea
Key Features
Material
Carbon Steel
Width
5.52 in
Number of Pieces
10
Height
6.42 in
Length
3.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBLZ-4in-10
- Zoro #
- G823372800
- UPC #
- 197988273004
- Country of Origin
- China
- Material
- Carbon Steel
- Number of Pieces
- 10
- Item
- Base Deck Post & T Strap Bracket
Dimensions
- Width
- 5.52 in
- Height
- 6.42 in
- Length
- 3.78 in
Description
VEVOR 10 Pack 4x4 Post Base Brackets Heavy Duty Wood Post Fence Post Anchor Safety Support Dual-Purpose Screws Sturdy and Durable Material Easy Installation Versatile Use 4''x4'' Standard Column Product Dimensions (per piece): 3.8x5.5x6.4 inches / 96x140x163 mm,Model: QBLZ-4in-10,Quantity: 10 pcs,Net Weight: 23.8 pounds / 10.8 kg,Main Material: Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.