Shop VEVOR
See all product information
Create Account
100PCS Black Stretch Spandex Folding Chair Covers for Wedding Party Dining, 100PK
- Mfr # RD-VV-23
- Zoro # G223372738
product price:Â
$
118.99
/pk of 100, $1.19/ea
Free Shipping & Returns
Key Features
Length
15.75 in
Width
16.54 in
Height
30.32 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD-VV-23
- Zoro #
- G223372738
- UPC #
- 197988202462
- Country of Origin
- China
- Item
- Party Chair Cover set
- Color
- Black
Dimensions
- Length
- 15.75 in
- Width
- 16.54 in
- Height
- 30.32 in
Description
VEVOR Stretch Spandex Folding Chair Covers, Universal Fitted Chair Cover, Removable Washable Protective Slipcovers, for Wedding, Holiday, Banquet, Party, Celebration, Dining (100PCS Black) Premium Material Superior Performance Multi-Chair Compatibility Easy to Use and Clean Widely Applicable Good Elastic Fabric Fits Chair Dimensions (WxDxH): 15.7x16.5x30.3 inch / 400x420x770 mm (Max),Color: Black,Item Model Number: RD-VV-23,Product Weight: 27.2 lbs / 12.35 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.