Shop VEVOR
Create Account
1/2" -2" Pro Press Tool Pipe Crimping Kit Press Tool Battery Kit with 6 Jaws
Mfr # PZ-3240
Zoro # G023372051
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ-3240
- Zoro #
- G023372051
- UPC #
- 197988573890
- Country of Origin
- China
Description
VEVOR ProPress Tool, 18V Electric Pipe Crimping Tool for 1/2", 3/4", 1", 1 1/4", 1 1/2", 2" Copper Pipes, Press Tool Kit with Brushless Motor, 6 Pro Press Jaws, 2pcs 4AH Battery Fast and Precise Crimping Operation Intelligent Design Long-Lasting and Efficient Wide Application Durable and Reliable Construction User Safety and Comfort Crimp Time per Cycle: 3-6 s,Stroke: 40 mm,Product Dimension: 19.3x3.1x4.7 inch / 490x78x120 mm,Rated Output: 32KN,Voltage: DC18V,Item Model Number: PZ-3240,Net Weight: 54.2 lbs / 24.6 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK