Shop VEVOR
See all product information
Create Account
Pneumatic Crimping Tools for Kinds of Terminals 10 Sets of Dies, 10PK
- Mfr # AM-10
- Zoro # G923372366
product price:Â
$
211.99
/pk of 10, $21.20/ea
Free Shipping & Returns
Key Features
Width
13.78 in
Max. Operating Pressure
1.0 Mpa
Material
Tool Steel
Height
10.24 in
Pressure Range
0.5-0.7 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM-10
- Zoro #
- G923372366
- UPC #
- 197988266259
- Country of Origin
- China
- Max. Operating Pressure
- 1.0 Mpa
- Item
- Hand Swager Crimper
- Material
- Tool Steel
- Pressure Range
- 0.5-0.7 Mpa
- Output Force
- 1.3 T
Dimensions
- Width
- 13.78 in
- Height
- 10.24 in
- Tool Length
- 15.75 in
Description
VEVOR Pneumatic Crimping Tool Am-10, Air Powered Wire Terminal Crimping Machine Crimping Up To 16mm2, Pneumatic Crimper Plier Machine with 10 Sets Of Dies for Many Kinds of Terminals
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.