Shop VEVOR
See all product information
Create Account
12PCS Safety Cones Traffic Cones 28" Orange Reflective Collars Road Cones, 12PK
- Mfr # CC-A70
- Zoro # G023372136
product price:Â
$
94.89
/pk of 12, $7.91/ea
Key Features
Height
41.15 in
Width
13.39 in
Color
Orange+Sliver
Length
13.59 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC-A70
- Zoro #
- G023372136
- UPC #
- 754194451451
- Country of Origin
- China
- Item
- Safety Cones
- Color
- Orange+Sliver
- Material
- PVC
Dimensions
- Height
- 41.15 in
- Width
- 13.39 in
- Length
- 13.59 in
Description
VEVOR Safety Cones, 12 x 28" Traffic Cones, PVC Orange Construction Cones, 2 Reflective Collars Traffic Cones with Weighted Base and Hand-Held Ring Used for Traffic Control, Driveway Road Parking Superior PVC Material 2 Sliver Reflective Collars Solid Base Hand-Held Ring Space Saving Multi-Purpose Cones Color: Orange+Sliver,Model: Safety Cones 28",Material: PVC,Reflective Collar Size: 6 x 4 in / 15 x 10 cm,Weight: 3.7 lbs / 1.67 kg,Product Size: 28 x 13 x 13 in / 73 x 33 x 33 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.