Shop VEVOR
13" Floor Cutter for Laminate Floor Parquet Vinyl0.47" Cutting Depth
Mfr # 8503-120
Zoro # G423372545
product price:Â $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8503-120
Zoro #
G423372545
UPC #
840349971537
Country of Origin
China
Description
VEVOR Floor Cutter 13 inch, Cuts Vinyl Plank, Laminate, Engineered Hardwood, Siding, 0.47in Cutting Depth Effortless And Easy Cutting, Vinyl Plank Cutter for LVP, WPC, SPC, LVT, VCT, PVC, and More Genuine Blade The Secret to Smooth Cuts Practical Application of Multiple Cutting Modes How to Use the Sharpening Stone Less Prone to Deformation Versatile Application Primary Material: Aluminum Alloy,Blade Material: D2 Alloy Steel,Compatible Materials: Laminate Flooring, Resilient Plastic Flooring (Including LVP, SPC, WPC, VCT, Vinyl Flooring), Carpet Tiles,Cutting Depth: 0.47 in / 12 mm,Cutting Types: Straight Lengthwise Cuts / Diagonal Straight Cuts / Corner Cuts / Widthwise Cuts,Model: 8503-120,Product Weight: 22.05 lbs / 10kg,Cutting Directions: Cross-Cutting / 0-90 Degree Angle Cutting,Cutting Angles: 18/35 degrees
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.