Shop VEVOR
See all product information
Create Account
130Lbs/24H Commercial Ice Machine with 33Lbs Storage for Bar & Restaurant
- Mfr # IMC9000F-UL
- Zoro # G123372517
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Ice Storage Capacity
33 lbs (15 kg)
Voltage - Ice Machines
110 V
Ice Production per Day
120 lbs/day (54.4 kg/day)
Overall Width - Ice Machines
17.52 in
Overall Depth - Ice Machines
15.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMC9000F-UL
- Zoro #
- G123372517
- UPC #
- 197988703921
- Country of Origin
- China
Dimensions
- Overall Width - Ice Machines
- 17.52 in
- Overall Depth - Ice Machines
- 15.95 in
- Overall Height - Ice Machines
- 31.3 in
Details
- Ice Storage Capacity
- 33 lbs (15 kg)
- Voltage - Ice Machines
- 110 V
- Ice Production per Day
- 120 lbs/day (54.4 kg/day)
- Number of Ice Trays
- 45
- Item - Ice Machines
- Freestanding Ice Machine
- Noise Level
- ≤ 50 dB
- Operating Temp.
- 50°F to 100.4°F (10°C to 38°C)
Description
VEVOR Commercial Ice Maker Machine, 130Lbs/24H with 33Lbs Storage, 45 Cubes per Cycle, Stainless Steel Freestanding & Under Counter Ice Maker with LED Display & Self-Cleaning, for Home Bar Restaurant Sliding Door Stainless Steel Ice Scoop Adjustable Feet Fits Any Space Thoughtful Details Durable & Easy to Maintain Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.