Shop VEVOR
See all product information
Create Account
1/4" x 5' Chain Sling 4 Legs G80 Lifting Chain with Grab Hooks 6600 lbs
- Mfr # DL6mmx1.5m-4A
- Zoro # G423371630
product price:Â
$
54.89
/ea
Key Features
Material
Metal
Length
78.75 in
Working Load Limit
6,600 lbs (2,993 kg)
Grade
G80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL6mmx1.5m-4A
- Zoro #
- G423371630
- UPC #
- 197988576297
- Country of Origin
- China
- Item
- Chain Sling
- Material
- Metal
- Working Load Limit
- 6,600 lbs (2,993 kg)
- Grade
- G80
Dimensions
- Length
- 78.75 in
Description
VEVOR Chain Sling, 1/4 inch x 5 ft Lifting Chains with Hooks, G80 Engine Chain Hoist Lifts, 6600 lbs/3 Ton Lifting Sling Chains for Engine Hoist, Engine Lift Chain with 4 Leg Grab Hooks and Adjusters
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.