1.5HP Commercial Electric Meat Grinder 1100W Stainless 550lbs/h Heavy Duty
- Mfr # 90800
- Zoro # G523372124
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Speeds
193 RPM
Voltage
110 V
Overall Height
20.08 in
Overall Length
18.51 in
Watts
1,100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90800
- Zoro #
- G523372124
- UPC #
- 601707120451
- Country of Origin
- China
Dimensions
- Overall Height
- 20.08 in
- Overall Length
- 18.51 in
- Overall Width
- 11.82 in
Details
- Item
- Commercial Electric Meat grinder
- Speeds
- 193 RPM
- Voltage
- 110 V
- Watts
- 1,100 W
- Material
- Stainless Steel
Description
Commercial Stainless Steel 450lbs Meat Grinder Blade Plate Sausage Stuffer FDA Stainless Steel Material Powerful Motor Ease of Operation Easy to Assemble & Clean Complete Accessories Wide Application Productivity: 150 kg/330 lbs per hour,Speed: 193 r/min,Gross Weight:24 kg/52.9 lbs,Motor Power: 1100 W,Material: Stainless Steel,Product Size: 448 x 210 x 387 mm/17.6 x 8.3 x 15.2 inch,Package Size: 520 x 295 x 452 mm/20.4 x 11.6 x 17.8 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.