Shop VEVOR
See all product information
Create Account
176 lbs Adjustable Electric Table Lifting Column System 14.2-31.1" Height
- Mfr # IPTT-DD-DL-360
- Zoro # G923372489
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy + Steel Plate
Color
Silver
Overall Height
14.18 in
Voltage
110 V
Overall Length
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IPTT-DD-DL-360
- Zoro #
- G923372489
- UPC #
- 197988313236
- Country of Origin
- China
- Material
- Aluminum Alloy + Steel Plate
- Color
- Silver
- Voltage
- 110 V
- Load Capacity
- 176 lbs (80 kg)
- Item
- Lift Tables
Dimensions
- Overall Height
- 14.18 in
- Overall Length
- 7.88 in
- Lifting Height Max.
- 31.1 in (790 mm)
- Overall Width
- 7.88 in
- Lifting Height Min.
- 14.2 in (360 mm)
Description
VEVOR Electric Lifting Column System, 176 lbs Lift Table, 14.2-31.1 in Height Range, Three-stage Adjustable Desk Column, Telescopic Table Leg, Comes with Power-Supply Option to Control up/Down Motion
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.