Shop VEVOR
See all product information
Create Account
19.5" Wheel Simulators Cover Stainless Steel 2005-2020 Ford F450/F550 4 pc
- Mfr # 71903F/R
- Zoro # G223372615
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Height
7.8 in
Material
Stainless Steel
Width
20.44 in
Length
20.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71903F/R
- Zoro #
- G223372615
- UPC #
- 197988455011
- Country of Origin
- China
- Number of Pieces
- 4
- Material
- Stainless Steel
- Item
- Wheel Simulators
Dimensions
- Height
- 7.8 in
- Width
- 20.44 in
- Length
- 20.44 in
Description
VEVOR 19.5-inch 10 Lug Wheel Simulators, 304 Stainless Steel Wheel Simulator Kit with Mirror Polished Finish, 2 Front and 2 Rear Wheel Covers Fit for For Ford F450/F550 (2005-2020), 4 pcs Durable and Scratch-proof Design for Ford F450/F550 Easy to Install Rust-Resistant and Durable Mirror Polishing for Lasting Beauty Great Choice Front Wheel Simulator Size: 20.4x4.7 inch/O 519x119 mm,Item Model Number: 71903F/R,Quantity: 4,Material: Stainless Steel,Rear Wheel Simulator Size: 20.4x7.8 inch/O 519x198 mm,Net Weight: 15.9 lbs/7.20 kg (including all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.