2 Pack Driveway Ramp 48.1"x16"x2.6" Curb Rubber Threshold Ramp 15T Load, 2PK
- Mfr # C02
- Zoro # G823372367
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Material
Rubber
Overall Height
5.91 in
Width
16.54 in
Length
49.61 in
Load Capacity
33,069 lbs (15 tons)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C02
- Zoro #
- G823372367
- UPC #
- 840349902661
- Country of Origin
- China
Dimensions
- Overall Height
- 5.91 in
- Width
- 16.54 in
- Length
- 49.61 in
Details
- Material
- Rubber
- Item
- Curb Ramps
- Load Capacity
- 33,069 lbs (15 tons)
Description
VEVOR Curb Ramp, 2 Pack, 2.6" Rise, Rubber Driveway Ramps, Heavy Duty 33069 lbs Weight Capacity Threshold Ramp, Curbside Bridge Ramps for Loading Dock Garage Sidewalk, Expandable Full Ramp Set Effortless Uphill Strong Load Capacity Natural Rubber Non-slip Surface Not Easy to Be Displaced Extensive Uses Load Capacity: 33069 lbs/15 tons,Item Model Number: C02,Product Weight: 94.8 lbs/44.4 kg,Quantity: 2 Pack,Material: Rubber,Product Size: 48.1" L x 16" W x 2.6" H/122 x 40.5 x 6.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.