2-Tier Acrylic Bakery Display Case Countertop Donut Pastry Case Rear Door
- Mfr # CX-01
- Zoro # G223372400
product price:Â
$
89.45
/ea
Key Features
Material
PMMA
Depth
20.71 in
Height
11.93 in
Width
13.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX-01
- Zoro #
- G223372400
- UPC #
- 840349947822
- Country of Origin
- China
- Item
- Bakery Display Case
- Material
- PMMA
Dimensions
- Depth
- 20.71 in
- Height
- 11.93 in
- Width
- 13.19 in
Description
VEVOR Pastry Display Case, 2-Tier Commercial Countertop Bakery Display Case, Acrylic Display Box with Rear Door Access & Removable Shelves, Keep Fresh for Donut Bagels Cake Cookie, 20.7"x13.2"x11.9" Clear Acrylic Material Thickened Removable Trays Scientific Dual-Door Design Applicable to Multiple Scenes Upgraded Packaging Easy Installation Tray Size: 510x350x35mm,Item Model Number: CX-01,Frame Material: PMMA,Frame Thickness: 5mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.