20/30/50A Temporary RV Power Outlet Box Electrical Outdoor Receptacle Box
- Mfr # RV-30A/50A
- Zoro # G623372772
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
50 A
NEMA Configuration
14-50R/TT-30R/15A GFCI
Length
12.21 in
Height (In.)
14.57 in
Width (In.)
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV-30A/50A
- Zoro #
- G623372772
- UPC #
- 840349926476
- Country of Origin
- China
Dimensions
- Length
- 12.21 in
- Height (In.)
- 14.57 in
- Width (In.)
- 8.27 in
Details
- Max. Amps
- 50 A
- NEMA Configuration
- 14-50R/TT-30R/15A GFCI
- Item
- Power Inlet Box
- Voltage
- 125/250 V
Description
VEVOR Temporary Power Outlet Panel, 125/250V, RV Power Outlet Box with a 20/30/50 Amp Receptacle Installed, NEMA 14-50R / NEMA TT-30R / 15A GFCI for RV Camper Trailer Motorhome UL Certified NEMA 3R Protection Rating Highly Compatible Versatile Applications Convenient Installation 90 Deg Support Package Dimensions: 12.2 x 7.87 x 14.17 in/310 x 200 x 360 mm,Voltage: 125/250V,Item Model Number: RV-30A/50A,Max. Current: 50A,Product Dimensions: 10.24 x 5.91 x 12.6 in/260 x 150 x 320 mm,Net Weight: 14.11 lbs/6.4 kg,NEMA: 14-50R/TT-30R/15A GFCI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.