30L Ultrasonic Cleaner Timer Heating Machine Digital Industrial Sonic
- Mfr # KZ-D30
- Zoro # G823371988
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Timer
0-30 min (LED Digital Display)
Tank Capacity
30 L
Tank Width
11.8 in (300 mm)
Hz
40 kHz
Overall Width
12.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KZ-D30
- Zoro #
- G823371988
- UPC #
- 840349972497
- Country of Origin
- China
- Timer
- 0-30 min (LED Digital Display)
- Tank Capacity
- 30 L
- Hz
- 40 kHz
- Temp. Range
- 0-80℃
- Voltage
- 100-120 VAC
- Item
- Industrial Ultrasonic Cleaner
- Material
- Stainless Steel
- Tank Material
- Stainless Steel SUS304
Dimensions
- Tank Width
- 11.8 in (300 mm)
- Overall Width
- 12.99 in
- Tank Height
- 7.68 in (195 mm)
- Overall Length
- 20.87 in
- Tank Depth
- 19.69 in (195 mm)
- Overall Height
- 12.8 in
Description
VEVOR Ultrasonic Cleaner with Digital Timer & Heater, Professional Ultra Sonic Jewelry Cleaner, Stainless Steel Heated Cleaning Machine for Glasses Watch Rings Small Parts Circuit Board (30L) Ultrasonic Cleaning Technology Advanced Transducer Technology High-Quality 304 Stainless Steel Convenient Digital Control Panel Wide Applications Considerate Design Tank Capacity: 30L,Time Setting: 0-30 min (LED Digital Display),Product Size (L x W x H): 20.9" x 13" x 12.8"/530x330x325mm,Transducer Quantity: 10 Sets,Tank Size (L x W x H):19.7" x 11.8" x 7.9"/500x300x200 mm,Product Weight: 26.5 lbs/12 kg,Frequency: 40kHz,Ultrasonic Power: 600W,Tank Material: Stainless Steel SUS304,Heating Power: 650W,Power Supply: AC 100-120V,60Hz,Temperature Setting: 0-80 DegC
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.